Shop All Thumb Screws
Zoro Select
Wing Nuts, 8-32X1 LT TYP A COLD F, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 1 in Lg
Mfr # 0816WA
Zoro # G4862634
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0816WA
- Zoro # G4862634
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
Item | Wing Nuts, 8-32X1 LT TYP A COLD F,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Wing Span | 1" |
Nut Style | Wing Nut |
Type | Cold Forged |
Basic Material | Steel |
Fastener Finish | Zinc |
Nut Standards | ASME B18.17 |
Description
Wing Nuts, 8-32X1 LT TYP A COLD F,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U07840.037.0050)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0125)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- ZORO SELECT Thumb Screw, #14 Thread Size, Round, Plain Stainless Steel, 3/4 in Lg, 3000 PK (1412U188)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 in Lg, 25 PK (TSI0250100P0-025P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-17-)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT U-Drive Screw, #10 Thread Size, Zinc Plated Steel, 13/100 Head Ht, 1/4 in Lg, 100 PK (DS-1004-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1065SS)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, 18-8 Stainless Steel, 0.73 in Head Ht, 1-1/4 in Lg (252724)
- Zoro Select Thumb Screws