Shop All Thumb Screws
Zoro Select
Wing Nuts, 5/16-18X3/4 LT TYP A C, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg
Mfr # 3112WA
Zoro # G4864804
product price: $132.99
/pk 200, $0.66/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3112WA
- Zoro # G4864804
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 5/16-18X3/4 LT TYP A C,PK200 |
Fastener Finish | Zinc |
Wing Span | 3/4" |
Nut Style | Wing Nut |
Basic Material | Steel |
System of Measurement | Inch |
Nut Standards | ASME B18.17 |
Type | Cold Forged |
Description
5/16-18X3/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0200)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- FASTENMASTER Sheet Metal Screw, 7 in, Brown (FMGUT007-25BR)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0752)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0687)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1074)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 2 in Lg, 5 PK (TSIX0250200P-005P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg (Z2392)
- MORTON Thumb Screw, M3 Thread Size, 303 Stainless Steel, 2.5mm Head Ht (361203010SS)
- Zoro Select Thumb Screws