Shop All Thumb Screws
Zoro Select
Wing Nuts, 5/16-18X2 LT TYP A COL, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 2 in Lg
Mfr # 3132WA
Zoro # G4850445
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 2 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3132WA
- Zoro # G4850445
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Details
Item | Wing Nuts, 5/16-18X2 LT TYP A COL,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Wing Span | 2" |
Nut Style | Wing Nut |
Type | Cold Forged |
Nut Standards | ASME B18.17 |
Fastener Finish | Zinc |
Basic Material | Steel |
Description
Wing Nuts, 5/16-18X2 LT TYP A COL,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0250)
- ZORO SELECT Spring Pin, Slot, 1/4x3/4 In L, Pk50 (5BY61)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0612)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg, 5 PK (4050-SL)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 300 PK (5024TS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS3)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg (Z2375)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-17-)
- ZORO SELECT Wing Nuts, 3/8-16X1 1/2 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg (3724WA)
- Zoro Select Thumb Screws