Shop All Thumb Screws
Zoro Select
Wing Nuts, 5/16-18X1/2 TYPE D STA, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg
Mfr # 3108WD
Zoro # G4866563
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1/2 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3108WD
- Zoro # G4866563
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1/2 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 5/16-18X1/2 TYPE D STA,PK200 |
Fastener Finish | Zinc |
Nut Style | Wing Nut |
System of Measurement | Inch |
Nut Standards | ASME B18.17 |
Basic Material | Steel |
Description
5/16-18X1/2 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- MIDWEST FASTENER .062" x 1-9/16" Zinc Plated Steel Hair Pin Clips 40PK (70645)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0075)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Steel, Plain (A44200300NE)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 3 in Lg, 25 PK (1-EFT-10-M7-)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2364)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2372)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 3/4 in Lg (WSI03700750-001P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1071SS)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 1/32 in Head Ht, 3/16 in Lg, 1000 PK (UDIX-000018-1000P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 1/2 in Lg (TSFI-100050S0-025P)
- Zoro Select Thumb Screws