Shop All Thumb Screws
Zoro Select
Wing Nuts, 5/16-18X1 1/4 TYPE D S, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg
Mfr # 3120WD
Zoro # G4864542
product price: $324.99
/pk 200, $1.62/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3120WD
- Zoro # G4864542
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 5/16-18X1 1/4 TYPE D S,PK200 |
System of Measurement | Inch |
Fastener Finish | Zinc |
Basic Material | Steel |
Nut Standards | ASME B18.17 |
Nut Style | Wing Nut |
Description
5/16-18X1 1/4 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042044GR)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK (53982)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Galvanized (K2027-A-HDG)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS13)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2364)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/8 in Lg, 10 PK (091032037T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/4 in Lg (TSI0250125P0-025P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Black Oxide Steel, 1/2 in Head Ht, 1 in Lg (Z1086)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-17-)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-400250-1000P)
- Zoro Select Thumb Screws