Shop All Thumb Screws
Zoro Select
Wing Nuts, 5/16-18X1 1/4 LT TYP A, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg
Mfr # 3120WA
Zoro # G4843122
product price: $207.99
/pk 200, $1.04/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3120WA
- Zoro # G4843122
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
Item | Wing Nuts, 5/16-18X1 1/4 LT TYP A,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Type | Cold Forged |
Fastener Finish | Zinc |
Nut Style | Wing Nut |
Wing Span | 1-1/4" |
Basic Material | Steel |
Nut Standards | ASME B18.17 |
Description
Wing Nuts, 5/16-18X1 1/4 LT TYP A,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51205.062.0001)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M01010.240.0120)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/4 in Bore Dia. (U36050.425.0001)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440200232)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/8 in Lg, 100 PK (DS-0206-100)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg (TSIX-100050P-005P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg, 5 PK (3/8-16X3000-SL)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-17-)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04010-001P1)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- Zoro Select Thumb Screws