Shop All Thumb Screws
Zoro Select
Wing Nuts, 5/16-18X1 1/2 TYPE D S, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg
Mfr # 3124WD
Zoro # G4867272
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3124WD
- Zoro # G4867272
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 5/16-18X1 1/2 TYPE D S,PK200 |
Basic Material | Steel |
Fastener Finish | Zinc |
System of Measurement | Inch |
Nut Standards | ASME B18.17 |
Nut Style | Wing Nut |
Description
5/16-18X1 1/2 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37000.100.0001)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 30 mm Length, 25 PK (FBMSHCAPS812530P25)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0225)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0400)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 20 mm Lg (WS6X05020-001P1)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/8 in Lg, 10 PK (090632037T)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04025-001P1)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4029-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg, 2 PK (Z0680)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg (Z1073)
- Zoro Select Thumb Screws