Shop All Thumb Screws
Zoro Select
Wing Nuts, 3/8-16X3/4 TYPE D STAM, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg
Mfr # 3712WD
Zoro # G4843183
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 3/4 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3712WD
- Zoro # G4843183
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 3/8-16X3/4 TYPE D STAM,PK200 |
Nut Standards | ASME B18.17 |
System of Measurement | Inch |
Basic Material | Steel |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Description
3/8-16X3/4 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (75571)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0250)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 100 PK (B70411.050.0375)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.062.0550)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg, 5 PK (3/8-16X3000-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 3/4 in Lg (TSIX0370075P-001P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 in Lg (Z1072)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Z0692)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 300 PK (3724TS)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1081)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064)
- Zoro Select Thumb Screws