Shop All Thumb Screws
Zoro Select
Wing Nuts, 3/8-16X2 TYPE D STAMPE, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 2 in Lg
Mfr # 3732WD
Zoro # G4864719
product price: $446.99
/pk 200, $2.23/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 2 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3732WD
- Zoro # G4864719
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 3/8-16X2 TYPE D STAMPE,PK200 |
System of Measurement | Inch |
Basic Material | Steel |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Nut Standards | ASME B18.17 |
Description
3/8-16X2 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37020.050.0001)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Silver Ruspert, 100 PK (51786)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U04160.112.0450)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 1500PK (957781-1500)
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Wing/Spade, Zinc Plated Iron, 8 mm Head Ht, 6 mm Lg (WS6S030060-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 2 in Lg, 200 PK (3732TS)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 16 mm Lg, 5 PK (RMM3482-SS)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0672)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 1/2 in Lg (TSIX0250150P-005P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK (TSFI-100100P0-025P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-M7-)
- Zoro Select Thumb Screws