Shop All Thumb Screws
Zoro Select
Wing Nuts, 3/8-16X1 LT TYP A COLD, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1 in Lg
Mfr # 3716WA
Zoro # G4843384
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 1 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3716WA
- Zoro # G4843384
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 3/8-16X1 LT TYP A COLD,PK200 |
Type | Cold Forged |
Nut Style | Wing Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Wing Span | 1" |
Nut Standards | ASME B18.17 |
System of Measurement | Inch |
Description
3/8-16X1 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN TWINFST CABINET 8X3 (39246)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 34 34PK (60991)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted Steel Hex Head Slotted Drive, 30 PK (37963)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04010-001P1)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS4)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg (Z1063SS)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 5/8 in Lg (Z2182)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 300 PK (219175-300)
- Zoro Select Thumb Screws