Shop All Thumb Screws
Zoro Select
Wing Nuts, 3/8-16X1 1/4 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg
Mfr # 3720WA
Zoro # G4850789
product price: $258.99
/pk 200, $1.29/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3720WA
- Zoro # G4850789
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Details
Item | Wing Nuts, 3/8-16X1 1/4 LT TYP A ,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Basic Material | Steel |
Nut Standards | ASME B18.17 |
Type | Cold Forged |
Wing Span | 1-1/4" |
Description
Wing Nuts, 3/8-16X1 1/4 LT TYP A ,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 20 PK (7442SD1-PWR)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 130 PK (4RXW8)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1012KPP188)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3 in Lg (Z0695)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 16 mm Lg (WS6S060160-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS20)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 16 mm Lg, 5 PK (RMM3477-SS)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 25 mm Lg (WS6S040250-001P1)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5190)
- Zoro Select Thumb Screws