Shop All Thumb Screws
Zoro Select
Wing Nuts, 1/4-20X3/4 LT TYP A CO, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg
Mfr # 1412WA
Zoro # G4843332
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1412WA
- Zoro # G4843332
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
Item | Wing Nuts, 1/4-20X3/4 LT TYP A CO,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Nut Style | Wing Nut |
Nut Standards | ASME B18.17 |
Fastener Finish | Zinc |
Type | Cold Forged |
Wing Span | 3/4" |
Basic Material | Steel |
Description
Wing Nuts, 1/4-20X3/4 LT TYP A CO,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/8 in Sq, 10 PK (62622)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2 in L (A0020320200)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-7)
- ZORO SELECT Wing Nuts, 3/8-16X2 TYPE D STAMPE, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 2 in Lg (3732WD)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (PTS750-SL)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DSS-0404-100)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 20 mm Lg (WS6X05020-001P1)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg (Z2382)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 1/2 in Lg, 800 PK (1408TS188)
- Zoro Select Thumb Screws