Shop All Thumb Screws
Zoro Select
Wing Nuts, 1/4-20X2 TYPE D STAMPE, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 2 in Lg
Mfr # 1432WD
Zoro # G4864935
product price: $227.99
/pk 200, $1.14/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 2 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1432WD
- Zoro # G4864935
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 1/4-20X2 TYPE D STAMPE,PK200 |
System of Measurement | Inch |
Nut Style | Wing Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Nut Standards | ASME B18.17 |
Description
1/4-20X2 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36026)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Black Oxide, 3.20 mm Ht, 100 PK (M01100.040.0001)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 20 PK (60791)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Znc, PK100 (U39101.015.0100)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/4 in Lg (Z1083)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 300 PK (3724TS)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK (TSFI-100100P0-025P)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-200370-1000P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1061)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0742)
- Zoro Select Thumb Screws