Shop All Thumb Screws
Zoro Select
Wing Nuts, 1/4-20X1 1/4 LT TYP A , PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg
Mfr # 1420WA
Zoro # G4866773
product price: $129.99
/pk 200, $0.65/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420WA
- Zoro # G4866773
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
Item | Wing Nuts, 1/4-20X1 1/4 LT TYP A ,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Type | Cold Forged |
Basic Material | Steel |
Wing Span | 1-1/4" |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Nut Standards | ASME B18.17 |
Description
Wing Nuts, 1/4-20X1 1/4 LT TYP A ,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07679)
- ZORO SELECT Lag Screw, 3/8 in, 4-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0450)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61448)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0100" Thickness, Pk20 (42108)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-17-)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-02-M7-)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/4 in Lg, 10 PK (090632075T)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-400250-1000P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.66 in Head Ht, 3/4 in Lg (WSI03100750-001P)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DS-0604-100)
- ZORO SELECT Wing Nuts, 1/4-20X1 LT TYP A COLD, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1 in Lg (1416WA)
- Zoro Select Thumb Screws