Shop All Thumb Screws
Zoro Select
Wing Nuts, 1/4-20X1 1/2 TYPE D ST, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg
Mfr # 1424WD
Zoro # G4843174
product price: $217.99
/pk 200, $1.09/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424WD
- Zoro # G4843174
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
Item | Wing Nuts, 1/4-20X1 1/2 TYPE D ST,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Basic Material | Steel |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Nut Standards | ASME B18.17 |
Description
Wing Nuts, 1/4-20X1 1/2 TYPE D ST,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-27)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-SS)
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS15)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 in Lg (TSIX0250100S-005P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 2 1/2 in Lg, 25 PK (1-DES-10-M7-)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2331SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-02-M7-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg (Z0688)
- Zoro Select Thumb Screws