Shop All Thumb Screws
Zoro Select
Wing Nuts, 1/4-20X1 1/2 LT TYP A , PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg
Mfr # 1424WA
Zoro # G4864131
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1424WA
- Zoro # G4864131
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 1/4-20X1 1/2 LT TYP A ,PK200 |
Type | Cold Forged |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Nut Standards | ASME B18.17 |
Wing Span | 1-1/2" |
System of Measurement | Inch |
Basic Material | Steel |
Description
1/4-20X1 1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M10 X 45 ROLL PIN (A4570100045)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (204614BG)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/2 in H, Carbon Steel (WWG360250050012)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/4" L, 316 SS, PK25 (WWG-156-1250-80)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-400250-1000P)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 5/8 in Lg, 1000 PK (UDI0-400620-1000P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 2 in Lg (WSI03702000-001P)
- ZORO SELECT Wing Nuts, 10-32X1/2 LT TYP A COL, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg (1108WA)
- ZORO SELECT Wing Nuts, 3/8-16X1 1/4 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (3720WA)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5169)
- Zoro Select Thumb Screws