Shop All Thumb Screws
Zoro Select
Wing Nuts, 10-32X5/8 TYPE D STAMP, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 5/8 in Lg
Mfr # 1110WD
Zoro # G4864962
product price: $170.99
/pk 200, $0.85/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 5/8 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1110WD
- Zoro # G4864962
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 10-32X5/8 TYPE D STAMP,PK200 |
Nut Standards | ASME B18.17 |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc |
Nut Style | Wing Nut |
Description
10-32X5/8 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02839-PWR)
- KIPP Lock Nut, M10, Steel, Class 10, Bright, 26 mm Ht (K0701.10)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-187-2000-LZ)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 1 in Lg (TSIX0370100P-001P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 3 in Lg, 500 PK (1448TS188)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 1/2 in Lg (TSFI-100150P0-025P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg, 5 PK (3/8-16X3000-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z0693)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1/2 in Lg, 10 PK (092520050T)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/32 in Head Ht, 1/2 in Lg (TSIX-100050S-005P)
- Zoro Select Thumb Screws