Shop All Thumb Screws
Zoro Select
Wing Nuts, 10-32X3/8 LT TYP A COL, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 3/8 in Lg
Mfr # 1106WA
Zoro # G4867211
product price: $85.95
/pk 200, $0.43/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 3/8 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1106WA
- Zoro # G4867211
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Details
Item | Wing Nuts, 10-32X3/8 LT TYP A COL,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Nut Style | Wing Nut |
Wing Span | 3/8" |
Nut Standards | ASME B18.17 |
Type | Cold Forged |
Fastener Finish | Zinc |
Basic Material | Steel |
Description
Wing Nuts, 10-32X3/8 LT TYP A COL,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 8 PK (62883)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK (M51060.100.0080)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #6 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53788)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KCS)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 60 mm Lg (WS6S100600-001P1)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 5/16 in Lg, 1000 PK (UDI0-700310-1000P)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08016-001P1)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2325SS)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS18)
- Zoro Select Thumb Screws