Shop All Thumb Screws
Zoro Select
Wing Nuts, 10-32X1/2 LT TYP A COL, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg
Mfr # 1108WA
Zoro # G4850649
product price: $120.99
/pk 200, $0.60/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 1/2 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108WA
- Zoro # G4850649
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 10-32X1/2 LT TYP A COL,PK200 |
Fastener Finish | Zinc |
Type | Cold Forged |
Basic Material | Steel |
Nut Style | Wing Nut |
Wing Span | 1/2" |
Nut Standards | ASME B18.17 |
System of Measurement | Inch |
Description
10-32X1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.025.1200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.062.0450)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0150)
- ZORO SELECT Thin Hex Nut, M12-1.25, Steel, Class 4, Zinc Plated, 6 mm Ht, 100 PK (M11380.120.0125)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Lg, 100 PK (0405TKW188)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 2 in Lg (TSI0310200S0-010P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-DEL-02-M7-)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS6-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-M7-)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2331SS)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 3/16" Head Ht (5171)
- Zoro Select Thumb Screws