Shop All Thumb Screws
Zoro Select
Wing Nuts, 10-32X1 1/4 LT TYP A C, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg
Mfr # 1120WA
Zoro # G4843244
product price: $92.89
/pk 200, $0.46/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 1-1/4 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1120WA
- Zoro # G4843244
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 10-32X1 1/4 LT TYP A C,PK200 |
Type | Cold Forged |
Nut Standards | ASME B18.17 |
System of Measurement | Inch |
Basic Material | Steel |
Wing Span | 1-1/4" |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Description
10-32X1 1/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- ZORO SELECT #8-32 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0050)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Steel Torx Drive, 270 PK (AP10X4-5)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45953)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0738)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 13 mm Lg, 5 PK (RMM3483-SS)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 60 mm Lg (WS6S100600-001P1)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050P0-025P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 7/16 in Head Ht, 2 in Lg (Z2196)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1 1/2 in Lg, 5 PK (0937516150T)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60513)
- Zoro Select Thumb Screws