Shop All Thumb Screws
Zoro Select
Wing Nuts, 10-24X2 LT TYP A COLD , PK200, #10-24 Thread Size, Wing, Zinc Plated Steel, 2 in Lg
Mfr # 1032WA
Zoro # G4849955
product price: $126.99
/pk 200, $0.63/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Fastener Length 2 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1032WA
- Zoro # G4849955
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Details
Item | Wing Nuts, 10-24X2 LT TYP A COLD ,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Nut Style | Wing Nut |
Wing Span | 2" |
Fastener Finish | Zinc |
Type | Cold Forged |
Basic Material | Steel |
Nut Standards | ASME B18.17 |
Description
Wing Nuts, 10-24X2 LT TYP A COLD ,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001500)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- MIDWEST FASTENER #12-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (32047)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1062)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0766)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 11 mm Lg, 5 PK (RMM3479-SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg (Z0694)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 2 1/2 in Lg, 25 PK (1-DES-10-M7-)
- Zoro Select Thumb Screws