Shop All Thumb Screws
Zoro Select
Wing Nuts, 10-24X1/2 LT TYP A COL, PK200, #10-24 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg
Mfr # 1008WA
Zoro # G4843305
product price: $98.29
/pk 200, $0.49/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Fastener Length 1/2 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008WA
- Zoro # G4843305
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 10-24X1/2 LT TYP A COL,PK200 |
System of Measurement | Inch |
Fastener Finish | Zinc |
Nut Standards | ASME B18.17 |
Basic Material | Steel |
Wing Span | 1/2" |
Nut Style | Wing Nut |
Type | Cold Forged |
Description
10-24X1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.031.0700)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014L)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (39626)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (U08210.037.0350)
- ZORO SELECT Wing Nuts, 8-32X1 1/4 LT TYP A CO, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (0820WA)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2315)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg (TSIX-100050P-005P)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Z0697-SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 15/16 in Lg (Z1060)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg (Z1063SS)
- Zoro Select Thumb Screws