Shop All Wing Nuts
Zoro Select
Wing Nut, M8-1.25, Stainless Steel, Plain, 14.80 mm Ht, 30.30 mm Max Wing Span, 10 PK
Mfr # WN5X00800-010P1
Zoro # G5293425
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Overall Height 14.80 mm
- Maximum Wing Span 30.30 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WN5X00800-010P1
- Zoro # G5293425
- Country of Origin Germany
- Category Wing Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Height | 14.80 mm |
Dia./Thread Size | M8-1.25 |
Height | 14.8 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 30.30 mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Material Type | Stainless Steel |
Thread Pitch | 1.25 mm |
Bolt Compatibility | 18-8 |
Thread Type | Metric-Coarse |
Finish Type | Plain |
Wing Span | 30.3 mm |
Material Grade | 18-8 |
Fastener Thread Direction | Right Hand |
Nut Style | Wing Nut |
Fastener Finish | Plain |
Basic Material | Stainless Steel |
Fastener Thread Type | Metric |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Maximum Wing Span 30 19/64 mm, Overall Height 14.8 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0043)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, Steel, Black Oxide, 2 PK (40810)
- PROSKIT Lunar Series Thumb Screw (300-056)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK (WN5X00400-010P1)
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK (WN5X00500-010P1)
- ZORO SELECT Wing Nut, M10-1.50, Stainless Steel, Plain, 17.70 mm Ht, 36.20 mm Max Wing Span, 5 PK (WN5X01000-005P1)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-D7-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK (0-CD-719AS7-)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Zinc Plated, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700A87-)
- Zoro Select Wing Nuts