Shop All Wing Nuts
Zoro Select
Wing Nut, M8-1.25, 18-8 Stainless Steel, Plain, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 50 PK
Mfr # M51810.080.0001
Zoro # G9905406
product price: $12.65
/pk 50, $0.25/ea
Not eligible for select promotions
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 14.80 mm
- Maximum Wing Span 30 19/64 mm
- Standards ASME B18.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51810.080.0001
- Zoro # G9905406
- UPC # 190735983751
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Height | 14.80 mm |
Dimensional Standards | ASME B18.17 |
Dia./Thread Size | M8-1.25 |
Height | 14.8 mm |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Dimensional Standards ASME B18.17, Maximum Wing Span 30 19/64 mm, Overall Height 14.8 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.016.0075)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (44818)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.031.0050)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP9BL)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-720BS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700DS7-)
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK (WN5X00500-010P1)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK (M16250.100.0001)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51811.019.0001)
- PRIME-LINE Wing Nut, 1/2"-13, Stainless Steel, Plain, 5 PK (9076776)
- Zoro Select Wing Nuts