Shop All Wing Nuts
Zoro Select
Wing Nut, M6-1.00, Stainless Steel, Plain, 13.60 mm Ht, 27.80 mm Max Wing Span, 10 PK
Mfr # WN5X00600-010P1
Zoro # G4972247
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Overall Height 13.60 mm
- Maximum Wing Span 27.80 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WN5X00600-010P1
- Zoro # G4972247
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Height | 13.60 mm |
Dia./Thread Size | M6-1.00 |
Height | 13.6 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 27.80 mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish Type | Plain |
Thread Pitch | 1 mm |
Thread Type | Metric-Coarse |
Material Type | Stainless Steel |
Bolt Compatibility | 18-8 |
Fastener Thread Type | Metric |
Material Grade | 18-8 |
Fastener Finish | Plain |
Nut Style | Wing Nut |
Fastener Thread Direction | Right Hand |
Wing Span | 27.8 mm |
Basic Material | Stainless Steel |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Maximum Wing Span 27 51/64 mm, Overall Height 13.6 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #12, 2-1/2 in, Nickel Steel (SCWB1225U15.BG)
- BURNDY Silicon Bronze Split Washer, 5/8" (62SWBOX)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60310)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CKL, Steel, Plain Finish, 100 PK (101-015-860-G100)
- ZORO SELECT Wing Nut, M12-1.75, Stainless Steel, Plain, 24.10 mm Ht, 49.40 mm Max Wing Span (WN5X01200-001P1)
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK (WN5X00500-010P1)
- ZORO SELECT Wing Nut, M10-1.50, Stainless Steel, Plain, 17.70 mm Ht, 36.20 mm Max Wing Span, 5 PK (WN5X01000-005P1)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700D87-)
- ZORO SELECT Wing Nut, 1", Polypropylene, Plain, 100 PK (284918)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-CD-709AS7-)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 50 PK (50703)
- Zoro Select Wing Nuts