Shop All Wing Nuts
Zoro Select
Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK
Mfr # M51810.060.0001
Zoro # G9905360
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 12.90 mm
- Maximum Wing Span 26-51/64 mm
- Standards ASME B18.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51810.060.0001
- Zoro # G9905360
- UPC # 190735983744
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Height | 12.90 mm |
Dimensional Standards | ASME B18.17 |
Height | 12.9 mm |
Dia./Thread Size | M6-1.00 |
Details
Item | Wing Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 26-51/64 mm |
Standards | ASME B18.17 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Standards | ASME B18.17 |
Material Grade | A2 |
Fastener Finish | Plain |
Wing Span | 26.8 mm |
Fastener Thread Type | Metric Coarse |
Nut Style | Wing Nut |
Fastener Thread Direction | Right Hand |
Basic Material | Stainless Steel |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1.00, Dimensional Standards ASME B18.17, Maximum Wing Span 26 51/64 mm, Overall Height 12.9 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0100)
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191245)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 50 PK (M38100.120.0001)
- HOLO-KROME HOLO-KROME 10-32 X 3/16 S/SET 100/BOX (33054)
- ZORO SELECT Wing Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22.50 mm Ht, 47.50 mm Max Wing Span, 10 PK (M51810.120.0001)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.062.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Malleable Iron, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-DE-816B17-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-CD-709AS7-)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Plain, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700AS7-)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Brass, 10 PK (71763)
- Zoro Select Wing Nuts