Shop All Wing Nuts
Zoro Select
Wing Nut, M4-0.70, Stainless Steel, 8.8 mm Ht, 18.5 mm Max Wing Span, 2000 PK
Mfr # M4NWCA2
Zoro # G9730499
product price: $363.99
/pk 2000, $0.18/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M4-0.70
- Material Stainless Steel
- Overall Height 8.8 mm
- Maximum Wing Span 18.5 mm
- Base Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4NWCA2
- Zoro # G9730499
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | M4-0.70 |
Overall Height | 8.8 mm |
Base Diameter | 8 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Maximum Wing Span | 18.5 mm |
System of Measurement | Metric |
Description
Wing Nuts,M4-0.7 METRIC WING NU,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1-1/4" Zinc Plated Steel Cotter Pins 60PK (930225)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51462.050.0001)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, 410 Stainless Steel Plain, 50 PK (SLDT-3824)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- ZORO SELECT Wing Nut, 1/4"-28, Nylon, Plain, 0.71 in Ht, 1.36 in Max Wing Span, 10 PK (0625028WN)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U16250.050.0001)
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK (M16250.100.0001)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Brass, Plain, 1 in Ht, 1-15/16 in Max Wing Span, 5 PK (1WY83)
- Zoro Select Wing Nuts