Shop All Wing Nuts
Zoro Select
Wing Nut, M14-2.00, Steel, Zinc Plated, 37.50 mm Ht, 73 mm Max Wing Span, 25 PK
Mfr # M16270.140.0001
Zoro # G0301309
product price: $44.65
/pk 25, $1.79/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Height 37.50 mm
- Maximum Wing Span 73 mm
- Standards DIN 315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16270.140.0001
- Zoro # G0301309
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | M14-2.00 |
Overall Height | 37.50 mm |
Dimensional Standards | DIN 315 |
Height | 37.5 mm |
Dia./Thread Size | M14-2.00 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 73 mm |
Standards | DIN 315 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Standards | DIN 315 |
Material Type | Steel |
Thread Type | Metric |
Finish Type | Zinc Plated |
Fastener Thread Type | Metric |
Fastener Thread Direction | Right Hand |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
Basic Material | Steel |
Wing Span | 73.0 mm |
Description
Wing Nut, Material Steel, Finish Zinc Plated, Thread Size M14-2.00, Dimensional Standards DIN 315, Maximum Wing Span 73 mm, Overall Height 37.5 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- ZORO SELECT Cotter Pin, 5mmDx45mm L, Steel, PK50 (M39350.050.0045)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04213)
- ZORO SELECT Wing Nut, M6-1.00, Stainless Steel, Plain, 13.60 mm Ht, 27.80 mm Max Wing Span, 10 PK (WN5X00600-010P1)
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Wing Nut, M5-0.80, Nylon, Plain, 0.48 mm Ht, 22.80 mm Max Wing Span, 10 PK (06M050080WN)
- ZORO SELECT Wing Nut, 3/4"-10, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.075.0001)
- MIDWEST FASTENER Wing Nut, 7/16"-14, Stainless Steel, 4 PK (79012)
- Zoro Select Wing Nuts