Shop All Wing Nuts
Zoro Select
Wing Nut, #8-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK
Mfr # 0810NWA
Zoro # G2452972
product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Zinc Alloy
- Overall Height 7/16 in
- Maximum Wing Span 7/8 in
- Base Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810NWA
- Zoro # G2452972
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 7/16 in |
Base Diameter | 5/8 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Maximum Wing Span | 7/8 in |
System of Measurement | Inch |
Description
Wing Nuts,8-32x5/8x7/8 WING NUT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0037)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0175)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP084804GR)
- ZORO SELECT Wing Nut, 1", Polypropylene, Plain, 100 PK (284918)
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-II-864-67-)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.050.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- PEERLESS HARDWARE MFG Wing Nut, 3/4"-10, Ductile Iron, Zinc Plated (0-JJ-864-17-)
- Zoro Select Wing Nuts