Shop All Wing Nuts
Zoro Select
Wing Nut, #8-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK
Mfr # U51810.016.0001
Zoro # G2502781
product price: $5.79
/pk 25, $0.23/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Overall Height 0.47 in
- Maximum Wing Span 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51810.016.0001
- Zoro # G2502781
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Dia./Thread Size | #8-32 |
Height | 0.34 to 0.47 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 0.91 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Bolt Compatibility | 18-8 |
Finish Type | Plain |
Material Type | Stainless Steel |
Thread Type | UNC |
Fastener Thread Type | UNC (Coarse) |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Wing Span | 0.78 to 0.91 in |
Fastener Thread Direction | Right Hand |
Nut Style | Wing Nut Type A-Cold Forged |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-32, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (79564)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07576)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 550 Pcs, 7 Sizes (WWG-DISP-CP550)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720A87-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816CS7-)
- ZORO SELECT Wing Nut, M6-1.00, Stainless Steel, Plain, 13.60 mm Ht, 27.80 mm Max Wing Span, 10 PK (WN5X00600-010P1)
- ZORO SELECT Wing Nut, M8-1.25, Stainless Steel, Plain, 14.80 mm Ht, 30.30 mm Max Wing Span, 10 PK (WN5X00800-010P1)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, 0.66 in Ht, 1.25 in Max Wing Span, 200 PK (31NWC188)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1-1/16 in Max Wing Span, 10 PK (0-CD-719A87-)
- MIDWEST FASTENER Wing Nut, #10-24, Brass, 15 PK (60648)
- Zoro Select Wing Nuts