Shop All Wing Nuts
Zoro Select
Wing Nut, #8-32, Malleable Iron, Zinc Plated, 0.438 in Ht, 1 in Max Wing Span, 10 PK
Mfr # 0-8A-700A87-
Zoro # G3325445
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #8-32
- Material Malleable Iron
- Finish Zinc Plated
- Overall Height 0.438 in
- Maximum Wing Span 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0-8A-700A87-
- Zoro # G3325445
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 0.438 in |
Base Diameter | 1/4 in |
Dia./Thread Size | #8-32 |
Height | 0.4375 in |
Details
Item | Wing Nut |
Material | Malleable Iron |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Maximum Wing Span | 1 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish Type | Zinc Plated |
Thread Type | Coarse |
Material Type | Iron |
Bolt Compatibility | Grade 2 |
Rockwell Hardness | HB 82-92 |
Basic Material | Malleable Iron |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Wing Span | 1 in |
Nut Style | Wing Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Description
Wing Nut, Material Malleable Iron, Material Grade/Class Grade 2, Finish Zinc Plated, Thread Size #8-32, Maximum Wing Span 1 in, Overall Height 0.438 in, Base Diameter 1/4 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST183997)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (SCIA0-60125USA-100BX)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21470)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37320.031.0001)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- ZORO SELECT Wing Nut, M5-0.80, Nylon, Plain, 0.48 mm Ht, 22.80 mm Max Wing Span, 10 PK (06M050080WN)
- ZORO SELECT Wing Nut, 1/2"-13, Brass, Plain, 1 in Ht, 1-15/16 in Max Wing Span, 5 PK (1WY83)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, 37/64 in Ht, 1-1/8 in Max Wing Span, 1000 PK (1414NWA)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Black Oxide, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700HS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.75 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-780C87-)
- X1 TOOLS 5/16 x 18 TPI Wing Nut SAE 1 Wing Nut by X1 Tools (X1E-CON-WIG-NUT-1030x1)
- Zoro Select Wing Nuts