Shop All Wing Nuts
Zoro Select
Wing Nut, 7/16"-20, Steel, 1 in Ht, 1.94 in Max Wing Span, 500 PK
Mfr # 44NWC
Zoro # G2453453
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-20
- Material Steel
- Overall Height 1 in
- Maximum Wing Span 1.94 in
- Base Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44NWC
- Zoro # G2453453
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 7/16"-20 |
Overall Height | 1 in |
Base Diameter | 0.39 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.94 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,7/16-20 WING NUT COLD,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4mm x 15mm Hex Head Thread Cutting Nuts 1 12PK (39548)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53623)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- ZORO SELECT Wing Nut, 5/16"-18, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-DE-816BM7-)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 17 mm Ht, 33 mm Max Wing Span, 100 PK (M16270.060.0001)
- ZORO SELECT Wing Nut, 3/8", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3714NWA)
- ZORO SELECT Wing Nut, M12-1.75, Stainless Steel, Plain, 24.10 mm Ht, 49.40 mm Max Wing Span (WN5X01200-001P1)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1 in Ht, 2-1/4 in Max Wing Span, 10 PK (0-GH-700G87-)
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- Zoro Select Wing Nuts