Shop All Wing Nuts
Zoro Select
Wing Nut, #6-32, Steel, Zinc Plated, 100 PK
Mfr # 06NTW
Zoro # G2452805
product price: $12.69
/pk 100, $0.13/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NTW
- Zoro # G2452805
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Wing Nuts,6-32 TOGGLE WING ZINC,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 3 1/2 in Usbl L, 4 3/16 in L (U39681.025.0350)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.025.0087)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1-1/2 in L, 6 PK (38744)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (37NTW)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 25 PK (50NTW)
- ZORO SELECT Wing Nut, #8-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U51810.016.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.043.0001)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 25 PK (55148)
- Zoro Select Wing Nuts