Shop All Wing Nuts
Zoro Select
Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK
Mfr # U16260.013.0001
Zoro # G2502976
original price:
$4.19
9% off
new price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Overall Height 0.4 in
- Maximum Wing Span 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16260.013.0001
- Zoro # G2502976
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.4 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.34 to 0.40 in |
Dia./Thread Size | #6-32 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 0.78 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Material Type | Steel |
Thread Type | UNC |
Finish Type | Zinc Plated |
Wing Span | 0.72 to 0.78 in |
Basic Material | Steel |
Nut Style | Wing Nut Type D-Stamped |
Fastener Thread Type | UNC (Coarse) |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Description
Wing Nut, Material Steel, Finish Zinc Plated, Thread Size #6-32, Dimensional Standards ASME B18.6.9, Maximum Wing Span 25/32 in, Overall Height 0.4 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK (M12350.160.0001)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-3)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1420WF)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.8888)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.656 in Ht, 1-1/4 in Max Wing Span, 10 PK (0-DE-755CS7-)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.25 in Ht, 3 in Max Wing Span, 10 PK (0-GH-819A17-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 3/4 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-780CS7-)
- ZORO SELECT Wing Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22.50 mm Ht, 47.50 mm Max Wing Span, 10 PK (M51810.120.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-EF-805ES7-)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK (WN5X00400-010P1)
- ZORO SELECT Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (11NWS)
- Zoro Select Wing Nuts