Shop All Wing Nuts
Zoro Select
Wing Nut, #6-32, Steel, 0.41 in Ht, 0.72 in Max Wing Span, 2000 PK
Mfr # 06NWCB
Zoro # G2453219
product price: $174.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Overall Height 0.41 in
- Maximum Wing Span 0.72 in
- Base Diameter 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NWCB
- Zoro # G2453219
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.41 in |
Base Diameter | 0.33 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 0.72 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,6-32 WING NUT COLD FO,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32486)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.10000803.BO.IAR)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189453)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700DS7-)
- ZORO SELECT Wing Nut, M24-3.00, Steel, Zinc Plated, 56.50 mm Ht, 110 mm Max Wing Span, 5 PK (M16270.240.0001)
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- ZORO SELECT Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (11NWS)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.019.0001)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816CS7-)
- Zoro Select Wing Nuts