Shop All Wing Nuts
Zoro Select
Wing Nut, #6-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK
Mfr # 06NWS
Zoro # G2453541
product price: $79.69
/pk 2000, $0.04/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Overall Height 0.4 in
- Maximum Wing Span 0.78 in
- Base Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NWS
- Zoro # G2453541
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.4 in |
Base Diameter | 0.41 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 0.78 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,6-32 WING NUT STAMPED,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211280)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64078)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00255)
- ZORO SELECT Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16251.019.0001)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51810.019.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Nylon, Plain, 0.71 in Ht, 1-3/32 in Max Wing Span, 10 PK (0625020WN)
- ZORO SELECT Wing Nut, #8-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.016.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16250.037.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Plain, 0.625 in Ht, 1-1/8 in Max Wing Span, 10 PK (0-CD-755BS7-)
- DIXON SERRATED WING NUT 304 5/16 in-18 (13WNS)
- Zoro Select Wing Nuts