Shop All Wing Nuts
Zoro Select
Wing Nut, 5/8"-11, Steel, 1.44 in Ht, 2.76 in Max Wing Span, 125 PK
Mfr # 62NWC
Zoro # G2453149
product price: $231.99
/pk 125, $1.86/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Overall Height 1.44 in
- Maximum Wing Span 2.76 in
- Base Diameter 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62NWC
- Zoro # G2453149
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Height | 1.44 in |
Base Diameter | 1.19 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 2.76 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,5/8-11 WING NUT COLD F,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/2 in Shaft Dia, 10 PK (932607)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.019.0200)
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE32)
- ZORO SELECT Helical Insert, Free-Running, M42-4.50 Thrd Sz, Stainless Steel (83203)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805A87-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1.1094 in Max Wing Span, 2000 PK (WNCFI0250-2000T)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.625 in Ht, 1-3/8 in Max Wing Span, 10 PK (0-CD-700C87-)
- ZORO SELECT Wing Nut, #6-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 50 PK (U47550.013.0001)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, 8.8 mm Ht, 18.5 mm Max Wing Span, 2000 PK (M4NWCA2)
- ZORO SELECT Wing Nut, 7/16"-14, Nylon, Plain, 0.9 in Ht, 1.77 in Max Wing Span, 5 PK (0643714WN)
- KANEBRIDGE Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 1/2 in Ht, 1 in Max Wing Span (1412NWA)
- Zoro Select Wing Nuts