Shop All Wing Nuts
Zoro Select
Wing Nut, 5/8"-11, Brass, Plain, 1.44 in Ht, 2.76 in Max Wing Span
Mfr # U47550.062.0001
Zoro # G2502845
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/8"-11
- Material Brass
- Finish Plain
- Overall Height 1.44 in
- Maximum Wing Span 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U47550.062.0001
- Zoro # G2502845
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Height | 1.44 in |
Dimensional Standards | ASME B18.6.9 |
Height | 1.31 to 1.44 in |
Dia./Thread Size | 5/8"-11 |
Details
Item | Wing Nut |
Material | Brass |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 2.76 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Bolt Compatibility | Grade 2 |
Material Type | Brass |
Thread Type | UNC |
Finish Type | Plain |
Basic Material | Brass |
Wing Span | 2.62 to 2.76 in |
Nut Style | Wing Nut Type A-Cold Forged |
Fastener Thread Type | UNC (Coarse) |
Material Grade | Not Graded |
Fastener Thread Direction | Right Hand |
Description
Wing Nut, Material Brass, Material Grade/Class Not Graded, Finish Plain, Thread Size 5/8 In.-11, Dimensional Standards ASME B18.6.9, Maximum Wing Span 2 49/64 in, Overall Height 1.44 in, System of Measurement Inch, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 3 PK (76275)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (2FB97)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (9038)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51000.100.0060)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-709BS7-)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, 1 in Ht, 1.94 in Max Wing Span, 100 PK (50NWC188)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724DS7-)
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.043.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, 8.8 mm Ht, 18.5 mm Max Wing Span, 2000 PK (M4NWCA2)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- Zoro Select Wing Nuts