Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK
Mfr # 3114NWA
Zoro # G2452990
product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"
- Material Zinc Alloy
- Overall Height 1-1/8 in
- Maximum Wing Span 7/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3114NWA
- Zoro # G2452990
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 5/16" |
Overall Height | 1-1/8 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Maximum Wing Span | 7/8 in |
System of Measurement | Inch |
Description
5/16X7/8X1 1/8 Washer Based Wing Nut Die Cast Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-1/2, PK50 (U07840.031.0250)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21350)
- ZORO SELECT 5/16"-18 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0100)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KFC)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724BS7-)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.013.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-EF-805ES7-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724B87-)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-CD-816AM7-)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-D7-)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (03804)
- Zoro Select Wing Nuts