Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-24, Steel, 0.66 in Ht, 1.25 in Max Wing Span, 1000 PK
Mfr # 32NWC
Zoro # G2453103
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Material Steel
- Overall Height 0.66 in
- Maximum Wing Span 1.25 in
- Base Diameter 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32NWC
- Zoro # G2453103
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-24 |
Overall Height | 0.66 in |
Base Diameter | 0.58 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.25 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
5/16-24 Cold Forged Wing Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (BHS7008014-050P2)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11768PK)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3410240125)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51810.031.0001)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- ZORO SELECT Wing Nut, #8-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.016.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK (0-CD-719AS7-)
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.043.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-CD-709AS7-)
- Zoro Select Wing Nuts