Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-24, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK
Mfr # U51811.031.0001
Zoro # G2502678
product price: $6.65
/pk 5, $1.33/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-24
- Material Stainless Steel
- Finish Plain
- Overall Height 0.66 in
- Maximum Wing Span 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51811.031.0001
- Zoro # G2502678
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-24 |
Overall Height | 0.66 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.53 to 0.66 in |
Dia./Thread Size | 5/16"-24 |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 1-1/4 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Thread Type | UNF |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Finish Type | Plain |
Nut Style | Wing Nut Type A-Cold Forged |
Fastener Thread Direction | Right Hand |
Wing Span | 1.12 to 1.25 in |
Fastener Thread Type | UNF (Fine) |
Material Grade | 18-8 |
Basic Material | Stainless Steel |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-24, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 1/4 in, Overall Height 0.66 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04360.056.0600)
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0050)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700J87-)
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51810.019.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720AS7-)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.25 in Ht, 2-7/16 in Max Wing Span, 10 PK (0-II-780G87-)
- ZORO SELECT Wing Nut, #10-24, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (0601024WN)
- Zoro Select Wing Nuts