Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-18, Zinc Alloy, Zinc Plated, 21/64 in Ht, 1-1/2 in Max Wing Span, 20 PK
Mfr # 4CAR9
Zoro # G3171506
original price:
$40.76
14% off
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Zinc Alloy
- Finish Zinc Plated
- Overall Height 21/64 in
- Maximum Wing Span 1-1/2 in
- Base Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4CAR9
- Zoro # G3171506
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 21/64 in |
Base Diameter | 9/16 in |
Dimensional Standards | ASME B18.17 |
Body Height | 21/64 in |
Dia./Thread Size | 5/16"-18 |
Height | 0.7188 in |
Description
Wing Nut, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Zinc Plated, Lock Type Nylon Insert, Wing Shape Square, Thread Size 5/16 In.-18, Dimensional Standards ASME B18.17, Material Quality Standards ASME B18.6.9, Zamac Type 3, Material Fabrication Die Cast, Maximum Wing Span 1 1/2 in, Overall Height 0.719 in, Base Diameter 9/16 in, Body Height 21/64 in, Flange Diameter Not Applicable, Flanged No, System of Measurement Inch, Pack Size Small Pack, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 7/16"-14, Steel, 12L14, Black Oxide (41604)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 30 PK (61846)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 1/2 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY96)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805A87-)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51811.037.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, 0.67 in Ht, 1.41 in Max Wing Span, 500 PK (37NWS)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1 in Ht, 2-1/4 in Max Wing Span, 10 PK (0-GH-700G87-)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- Zoro Select Wing Nuts