Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-18, Zinc Alloy, 1/2 in Ht, 1 in Max Wing Span, 1000 PK
Mfr # 3112NWA
Zoro # G2452902
product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Zinc Alloy
- Overall Height 1/2 in
- Maximum Wing Span 1 in
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3112NWA
- Zoro # G2452902
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 1/2 in |
Base Diameter | 3/4 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Maximum Wing Span | 1 in |
System of Measurement | Inch |
Description
Wing Nuts,5/16-18x3/4x1 WING NU,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.062.0450)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSDZ10034)
- X1 TOOLS Flat Washer, For Screw Size 1/4" 20 PK (X1E-CON-WAS-FLA-1250x20)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Zinc Plated Steel (U17243.031.0201)
- ZORO SELECT Wing Nut, 3/4"-10, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.075.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700H87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720A87-)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.59 in Ht, 1.30 in Max Wing Span, 25 PK (U16260.031.0001)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- Zoro Select Wing Nuts