Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.656 in Ht, 1-1/4 in Max Wing Span, 10 PK
Mfr # 0-DE-755C87-
Zoro # G2774922
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Overall Height 0.656 in
- Maximum Wing Span 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0-DE-755C87-
- Zoro # G2774922
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 0.656 in |
Base Diameter | 15/32 in |
Dia./Thread Size | 5/16"-18 |
Height | 0.6563 in |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Maximum Wing Span | 1-1/4 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Rockwell Hardness | HB 82-92 |
Finish Type | Zinc Plated |
Wing Span | 1.25 in |
Fastener Thread Type | UNC (Coarse) |
Nut Style | Wing Nut |
Material Grade | Grade 2 |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Thread Size 5/16 In.-18, Maximum Wing Span 1 1/4 in, Overall Height 0.656 in, Base Diameter 15/32 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M04100.120.0070)
- MIDWEST FASTENER 5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70821)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04100.031.0150)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.013.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-CD-724C87-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Black Oxide, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700JS7-)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- Zoro Select Wing Nuts