Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-18, Steel, 0.59 in Ht, 1.3 in Max Wing Span, 1000 PK
Mfr # 31NWS
Zoro # G2453690
product price: $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Overall Height 0.59 in
- Maximum Wing Span 1.3 in
- Base Diameter 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NWS
- Zoro # G2453690
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 0.59 in |
Base Diameter | 0.73 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.3 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,5/16-18 WING NUT STAM,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 1180 PK (07728)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 50 PK (U51718.025.0001)
- OZCO Ozco 56652 3/4" By 10" To 12" Owt Timber Bolts 2 Per Pk (56652)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176222)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.469 in Ht, 0.91 in Max Wing Span, 25 PK (1WY91)
- ZORO SELECT Wing Nut, 5/16", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3114NWA)
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1-1/16 in Max Wing Span, 10 PK (0-CD-719A87-)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.043.0001)
- ZORO SELECT Wing Nut, 3/8", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3714NWA)
- Zoro Select Wing Nuts