Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-18, Stainless Steel, 0.66 in Ht, 1.25 in Max Wing Span, 200 PK
Mfr # 31NWC188
Zoro # G2453340
product price: $123.99
/pk 200, $0.62/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Overall Height 0.66 in
- Maximum Wing Span 1.25 in
- Base Diameter 0.58 in
- Standards ASME B18.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NWC188
- Zoro # G2453340
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 0.66 in |
Base Diameter | 0.58 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Maximum Wing Span | 1.25 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,5/16-18 WING NUT COLD,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #4-40 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121683)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x1 1/2 In L (WWG-CLPS-111)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/4 in Shaft Dia, 50 PK (U36230.075.0001)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, 0.57 in Ht, 1.10 in Max Wing Span, 500 PK (14NWC188)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, 1 in Ht, 1.94 in Max Wing Span, 100 PK (50NWC188)
- ZORO SELECT Wing Nut, 5/16"-18, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-DE-816BM7-)
- ZORO SELECT Wing Nut, 3/8"-16, Nylon, Plain, 0.72 in Ht, 1-3/8 in Max Wing Span, 10 PK (0637516WN)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.59 in Ht, 1.30 in Max Wing Span, 25 PK (U16260.031.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724DS7-)
- ZORO SELECT Wing Nut, 7/16"-14, Nylon, Plain, 0.9 in Ht, 1.77 in Max Wing Span, 5 PK (0643714WN)
- Zoro Select Wing Nuts