Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-18, Brass, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 10 PK
Mfr # U47550.031.0001
Zoro # G2502879
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material Brass
- Finish Plain
- Overall Height 0.66 in
- Maximum Wing Span 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U47550.031.0001
- Zoro # G2502879
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 0.66 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.53 to 0.66 in |
Dia./Thread Size | 5/16"-18 |
Details
Item | Wing Nut |
Material | Brass |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 1-1/4 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Finish Type | Plain |
Material Type | Brass |
Thread Type | UNC |
Bolt Compatibility | Grade 2 |
Basic Material | Brass |
Wing Span | 1.12 to 1.25 in |
Fastener Thread Direction | Right Hand |
Nut Style | Wing Nut Type A-Cold Forged |
Fastener Thread Type | UNC (Coarse) |
Material Grade | Not Graded |
Description
Wing Nut, Material Brass, Material Grade/Class Not Graded, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 1/4 in, Overall Height 0.66 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.175.0001)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141435)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724D87-)
- ZORO SELECT Wing Nut, M24-3.00, Steel, Zinc Plated, 56.50 mm Ht, 110 mm Max Wing Span, 5 PK (M16270.240.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Black Oxide, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700JS7-)
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51811.037.0001)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 100 PK (06NTW)
- ZORO SELECT Wing Nut, 1/4"-20, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47550.025.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51810.037.0001)
- Zoro Select Wing Nuts