Shop All Wing Nuts
Zoro Select
Wing Nut, #4-40, Steel, 0.41 in Ht, 0.72 in Max Wing Span, 2000 PK
Mfr # 04NWC
Zoro # G2453024
product price: $442.99
/pk 2000, $0.22/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Steel
- Overall Height 0.41 in
- Maximum Wing Span 0.72 in
- Base Diameter 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04NWC
- Zoro # G2453024
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #4-40 |
Overall Height | 0.41 in |
Base Diameter | 0.33 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 0.72 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
4-40 Cold Forged Wing Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.160.0045)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07470.100.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Black Oxide Finish, 100 PK (6DYZ4)
- ZORO SELECT Wing Nut, #8-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U51810.016.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.625 in Ht, 1.12 in Max Wing Span, 10 PK (0-CD-755B87-)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16260.019.0001)
- ZORO SELECT Wing Nut, #6-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 50 PK (U47550.013.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816C87-)
- ZORO SELECT Wing Nut, 1", Polypropylene, Plain, 100 PK (284918)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK (M16250.120.0001)
- Zoro Select Wing Nuts