Shop All Wing Nuts
Zoro Select
Wing Nut, #4-40, Steel, 0.39 in Ht, 0.76 in Max Wing Span, 2000 PK
Mfr # 04NWS
Zoro # G2453499
product price: $235.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Steel
- Overall Height 0.39 in
- Maximum Wing Span 0.76 in
- Base Diameter 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04NWS
- Zoro # G2453499
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #4-40 |
Overall Height | 0.39 in |
Base Diameter | 0.39 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 0.76 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,4-40 WING NUT STAMPED,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870400-004BX)
- TE-CO Swivel Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 3/8 in Hex Ht (42003)
- ARROW Heavy Duty Staples, Wide Crown, 3/8 in Leg L, Steel, 30 PK (60630)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, 0.67 in Ht, 1.41 in Max Wing Span, 500 PK (37NWS)
- ZORO SELECT Wing Nut, 1/4"-20, Nylon, Plain, 0.71 in Ht, 1-3/32 in Max Wing Span, 10 PK (0625020WN)
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, 5/8"-11, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.062.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK (0-CD-719AS7-)
- MIDWEST FASTENER Wing Nut, M7-1.00, Steel, Zinc Plated, 5 PK (63916)
- Zoro Select Wing Nuts