Shop All Wing Nuts
Zoro Select
Wing Nut, 3/8", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK
Mfr # 3714NWA
Zoro # G2453015
product price: $277.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- Material Zinc Alloy
- Overall Height 1-1/8 in
- Maximum Wing Span 7/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3714NWA
- Zoro # G2453015
- Country of Origin Mexico
- Category Wing Nuts
Dimensions
Thread Size | 3/8" |
Overall Height | 1-1/8 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Maximum Wing Span | 7/8 in |
System of Measurement | Inch |
Description
3/8X7/8X1 1/8 Washer Based Wing Nut Die Cast Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/2 in Lg, 3/8 in Hex Wd (NUT6511420RL)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.040.1000)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- BOSTITCH Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BT1338B-1M)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.75 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-780C87-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.043.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724DS7-)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.469 in Ht, 0.91 in Max Wing Span, 25 PK (1WY91)
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- Zoro Select Wing Nuts